Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 3mm, 4 Flute, HSS
Mfr # 13H717
Zoro # G4093783
$12.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 3.00mm - 0.1181
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H717
- Zoro # G4093783
- UPC # 190735388341
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 3.00mm - 0.1181 |
Flute Length | 7/8 in |
Shank Size | 0.1181" |
Shank Dia. | 7/64 in |
Overall Length | 3 1/2 in |
Size | 3.00mm |
Dimension Type | Metric |
Reamer Size | 3.00 mm |
Size- Decimal | 3.00mm (0.1181) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6.5mm Rubber Flex Collet (3900-1782)
- CRESCENT 3/8" Drive Torx® Bit Socket T40 (CDTS6N)
- BETA Hexagon Hand Socket, 28mm (009200028)
- DRILLCO 7/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N156)
- ZORO SELECT Chucking Reamer, 5mm, 6 Flute, HSS (435-0.1969)
- ZORO SELECT Chucking Reamer, #19, 6 Flute, HSS (435-0.166)
- ZORO SELECT Chucking Reamer, 0.5010 In., 6 Flute, HSS (11V422)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V318)
- ZORO SELECT Chucking Reamer, 15/64 In., 6 Flute, HSS (11V374)
- ZORO SELECT Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS (375-0.1855)
- ZORO SELECT Chucking Reamer, 0.4990 In., 6 Flute, HSS (435-0.499)
- Zoro Select Reamers