Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 39, 4 Flute, HSS
Mfr # 13H673
Zoro # G4053061
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #39 - 0.0995
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H673
- Zoro # G4053061
- UPC # 190735387917
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #39 - 0.0995 |
Flute Length | 7/8 in |
Size | #39 |
Dimension Type | Wire |
Reamer Size | #39 |
Shank Size | 0.0995" |
Size- Decimal | #39 (0.0995) |
Overall Length | 3 1/2 in |
Shank Dia. | 3/32 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #39
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS 14 mm-1 mm High speed steel Metric Plug Tap (91-21063)
- PROTO Tether-Ready Satin Combination Wrench 7/16" - 12 Point (J1214ASD-TT)
- DORIAN Turning Toolholder, TPG, CTGPR10-3B, RH (73310151492)
- DRILL AMERICA .5270 HSS Straight Shank Chucking Reamer (DWRR.5270)
- ZORO SELECT Chucking Reamer, 16, 6 Flute, HSS (13H650)
- ZORO SELECT Chucking Reamer, 0.1260 In., 4 Flute, HSS (11V416)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, HSS (435-0.3937)
- ZORO SELECT Chucking Reamer, 1.6mm, 4 Flute, HSS (13H712)
- ZORO SELECT Chucking Reamer, 0.3740 In., 6 Flute, HSS (435-0.374)
- ZORO SELECT Chucking Reamer, 53, 4 Flute, HSS (13H687)
- KODIAK CUTTING TOOLS .027 HSS Chucking Reamer Straight Flute Straight Shank (5472533)
- Zoro Select Reamers