Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 3/64 In., 4 Flute, HSS
Mfr # 11V362
Zoro # G4132502
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/64 in - 0.0469
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V362
- Zoro # G4132502
- UPC # 190735380345
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 3/64 in - 0.0469 |
Flute Length | 1/2 in |
Reamer Size | 3/64 in |
Shank Size | 0.0469" |
Overall Length | 2 1/2 in |
Dimension Type | Fractional Inch |
Size- Decimal | 3/64" (0.0469) |
Shank Dia. | 3/64 in |
Size | 3/64" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 25-11/16" L, Black Oxide Finish (J5426HTCBL)
- ASTRO PNEUMATIC DRILL 3/8" REV AIR 1800RPM (AO525C)
- BOSTITCH Nailer Wire Weld 35Deg (MCN150)
- INSIZE Digital Caliper, 3" Jaw Depth, Steel (2131-21)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, HSS (13H732)
- ZORO SELECT Dowel Pin Reamer, 0.4355 In., 6 Flute, HSS (13H706)
- ZORO SELECT Chucking Reamer, 0.5156 In., 6 Flute, HSS (433-0.5156)
- ZORO SELECT Chucking Reamer, 19.5mm, 8 Flute, HSS (13H751)
- ZORO SELECT Chucking Reamer, 13mm, 6 Flute, HSS (13H738)
- ZORO SELECT Chucking Reamer, 16.5mm, 8 Flute, HSS (13H745)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- Zoro Select Reamers