Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 36, 4 Flute, HSS
Mfr # 13H670
Zoro # G3926851
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #36 - 0.1065
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H670
- Zoro # G3926851
- UPC # 190735387887
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #36 - 0.1065 |
Flute Length | 7/8 in |
Dimension Type | Wire |
Size | #36 |
Shank Size | 0.1065" |
Shank Dia. | 3/32 in |
Size- Decimal | #36 (0.1065) |
Reamer Size | #36 |
Overall Length | 3 1/2 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12-06)
- CMT ORANGE TOOLS Orange Chrome Ripping Blade 10" x T24 Flat, Silver (285.624.10)
- KIPP Arch Pull Handle A=114 L=134, H=48, Thermoplastic Black Grey, D=6, 5 (K0194.11406)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200700)
- ZORO SELECT Chucking Reamer, 3/4 In., 6 Flute, HSS (13H771)
- ZORO SELECT Chucking Reamer, 27/64 In., 6 Flute, HSS (11V333)
- ZORO SELECT Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (375-0.2495)
- ZORO SELECT Chucking Reamer, 15/64 In., 6 Flute, HSS (11V374)
- ZORO SELECT Chucking Reamer, C, 6 Flute, HSS (11V444)
- ZORO SELECT Chucking Reamer, 1-1/16 In., 8 Flute, HSS (13H777)
- KODIAK CUTTING TOOLS 3/32 HSS Chucking Reamer Straight Flute Straight Shank (5483225)
- Zoro Select High Speed Steel Chucking Reamers