Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, #35, 4 Flute, HSS
Mfr # 435-0.11
Zoro # G5885783
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #35 - 0.1100
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 435-0.11
- Zoro # G5885783
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #35 - 0.1100 |
Flute Length | 7/8 in |
Shank Dia. | 3/32 in |
Overall Length | 3 1/2 in |
Shank Size | 0.1030" |
Reamer Size | #35 |
Size | #35 |
Size- Decimal | #35 (0.1100) |
Dimension Type | Wire |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #35
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Pipe Die, Adjustable Round, Series DWT, Imperial, 11112 Thread, NPT Thread, 212 OD Die, Right (DWTH212-1NPT)
- STABILA MEASURING STICK LVL 24"" (29124)
- OEMTOOLS 1-7/16" Jumbo Combination Wrench (22107)
- MILWAUKEE TOOL Compact Drill Driver Kit, 1/2 in (2606-22CT, 48-89-4631)
- ZORO SELECT Chucking Reamer, L, 6 Flute, HSS (11V452)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V392)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (435-0.2362)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (11V350)
- ZORO SELECT Chucking Reamer, 16mm, 8 Flute, HSS (13H744)
- ZORO SELECT Chucking Reamer, 0.1240 In., 4 Flute, HSS (435-0.124)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- Zoro Select High Speed Steel Chucking Reamers