Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 3/4 In., 8 Flute, HSS
Mfr # 11V399
Zoro # G4195992
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/4 in - 0.7500
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V399
- Zoro # G4195992
- UPC # 190735380710
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 3/4 in - 0.7500 |
Flute Length | 2 1/2 in |
Size | 3/4" |
Shank Size | 0.7500" |
Overall Length | 9 1/2 in |
Size- Decimal | 3/4" (0.7500) |
Reamer Size | 3/4 in |
Shank Dia. | 3 63/64 in |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE Pistol Grip Air Gun, 48" Extension (HT138)
- MILWAUKEE TOOL M18 6-Tool Kit, M18 Vac, M18 6" Circ Saw (2696-26, 0880-20, 2630-20)
- BON TOOL Bon 12-119 Screed, Mag 1" X 4", 12 Foot (12-119)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.065in (111206500)
- ZORO SELECT Chucking Reamer, 14.5mm, 6 Flute, HSS (13H741)
- ZORO SELECT Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS (375-0.1855)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V322)
- ZORO SELECT Chucking Reamer, 1.6250 In., 12 Flute, HSS (433-1.625)
- ZORO SELECT Chucking Reamer, 21/32 In., 6 Flute, HSS (13H768)
- ZORO SELECT Chucking Reamer, 17/32 In., 6 Flute, HSS (11V392)
- STM 0258 Straight Flute Decimal HSS Chucking Reamer (111600)
- Zoro Select Reamers