Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 3/32 In., 4 Flute, HSS
Mfr # 11V365
Zoro # G4174317
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/32 in - 0.0938
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V365
- Zoro # G4174317
- UPC # 190735380376
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 3/32 in - 0.0938 |
Flute Length | 3/4 in |
Reamer Size | 3/32 in |
Shank Dia. | 3/32 in |
Size- Decimal | 3/32" (0.0938) |
Shank Size | 0.0938" |
Overall Length | 3 in |
Size | 3/32" |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 4 1/2 in Long, 15/16 in Short, 10 PK (15212)
- VEGA Screwdriver Bits, 1/4 x 1/4 Square Drive (1HC416SK)
- CS UNITEC Non Sparking Adjustable Wrench, 6in (150mm), Aluminum Bronze (EX501-6A)
- KNIPEX Retaining Ring Plier Set, 90 Deg., 4 pcs. (9K 00 19 54 US)
- ZORO SELECT Chucking Reamer, 18mm, 8 Flute, HSS (13H748)
- ZORO SELECT Chucking Reamer, 31/64 In., 6 Flute, HSS (11V390)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V342)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (11V430)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 12 Flute, HSS (11V360)
- DRILL AMERICA .4700 HSS Straight Shank Chucking Reamer (DWRR.4700)
- Zoro Select High Speed Steel Chucking Reamers