Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, #32, 4 Flute, HSS
Mfr # 435-0.116
Zoro # G5964025
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #32 - 0.1160
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 435-0.116
- Zoro # G5964025
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #32 - 0.1160 |
Flute Length | 7/8 in |
Shank Dia. | 7/64 in |
Size | #32 |
Reamer Size | #32 |
Shank Size | 0.1120" |
Overall Length | 3 1/2 in |
Dimension Type | Wire |
Size- Decimal | #32 (0.1160) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (1420)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (2318W-200)
- IRWIN Straight Flute Hand Tap, Plug, 3 (1118)
- RIDGID Drain Cleaning Cable, 5/16 In. x 35 ft. (C-13IC)
- ZORO SELECT Chucking Reamer, 0.2510 In., 6 Flute, HSS (11V418)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V408)
- ZORO SELECT Chucking Reamer, 5/8 In., 6 Flute, HSS (13H767)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V393)
- ZORO SELECT Chucking Reamer, 0.8740 In., 8 Flute, HSS (11V440)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V354)
- ZORO SELECT Chucking Reamer, 23mm, 8 Flute, HSS (13H758)
- Zoro Select High Speed Steel Chucking Reamers