Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 31/64 In., 6 Flute, HSS
Mfr # 11V337
Zoro # G4208032
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 31/64 in - 0.4844
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Overall Length 8 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V337
- Zoro # G4208032
- UPC # 190735380093
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 31/64 in - 0.4844 |
Overall Length | 8 in |
Flute Length | 2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 31/64 in |
Shank Size | 0.4844" |
Reamer Size | 31/64 in |
Size- Decimal | 31/64" (0.4844) |
Size | 31/64" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Flat Head Rasp, 5/8 in., 1 pcs. (30083)
- K-TOOL INTERNATIONAL K Tool International KTI23081 Breaker Bar 24 Inch 1-2 Drive (KTI23081)
- XCELITE Offset Screwdriver Set, Ratcheting, 19 pcs (XL70N)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 31/64 (55263)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, HSS (435-0.1575)
- ZORO SELECT Chucking Reamer, 2.0000 In., 12 Flute, HSS (433-2)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V354)
- ZORO SELECT Chucking Reamer, 30, 4 Flute, HSS (13H664)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, HSS (11V314)
- ZORO SELECT Chucking Reamer, 0.5635 In., 6 Flute, HSS (11V423)
- CLEVELAND Chucking Reamer, 7/8" Size, HSS, Spiral (C31061)
- Zoro Select High Speed Steel Chucking Reamers