Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 3/16 In., 6 Flute, HSS
Mfr # 11V371
Zoro # G3896207
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/16 in - 0.1875
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V371
- Zoro # G3896207
- UPC # 190735380437
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 3/16 in - 0.1875 |
Flute Length | 1 1/8 in |
Reamer Size | 3/16 in |
Shank Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Overall Length | 4 1/2 in |
Size | 3/16" |
Size- Decimal | 3/16" (0.1875) |
Shank Size | 0.1875" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Deep SAE Socket 15/16" (80621)
- BLACK & DECKER Right MountIng Bracket (761369-00)
- DENT FIX EQUIPMENT MEASURING TRAM GAUGE FROM 5 METERS (DF3TC5A)
- ECLIPSE Knockout Punch/Die Kit, 1-1/2 in. Conduit (902-489)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V297)
- ZORO SELECT Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS (375-0.1855)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V354)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, HSS (11V314)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/4 In, 13pc (11V296)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (13H766)
- ZORO SELECT Chucking Reamer, X, 6 Flute, HSS (11V464)
- Zoro Select Reamers