Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 3/16 In, 4 Flute, Carbide
Mfr # 500-001012
Zoro # G8191915
product price: $27.76
/ea
$27.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 3/16 in - 0.1875
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-001012
- Zoro # G8191915
- UPC # 888226083232
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3/16 in - 0.1875 |
Flute Length | 7/8 in |
Dimension Type | Fractional Inch |
Size | 3/16" |
Shank Dia. | 3/16 in |
Large End Dia. | 0.1875" |
Shank Size | 0.1875" |
Size- Decimal | 3/16" (0.1875) |
Reamer Size | 3/16 in |
Overall Length | 2 3/4 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Collet Rack, Holds (49) DA180, 17 In W (14812)
- EAZYPOWER Adjustable Countersink, 5/16", 1/4" Shank (32204)
- BESSEY 2 Drop Forged CClamp (CM20)
- UWS UTV Tool Box Hardware, UTV-59CA (UTV-59CA)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- OSG Chucking Reamer, 2.4750 in., 2 Fl, Carbide (257-2520)
- Zoro Select Carbide Chucking Reamers