Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 31/32 In., 8 Flute, HSS
Mfr # 11V407
Zoro # G4141173
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 31/32 in - 0.9688
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V407
- Zoro # G4141173
- UPC # 190735380789
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 31/32 in - 0.9688 |
Flute Length | 2 5/8 in |
Reamer Size | 31/32 in |
Shank Size | 0.9688" |
Size- Decimal | 31/32" (0.9688) |
Shank Dia. | 31/32 in |
Dimension Type | Fractional Inch |
Size | 31/32" |
Overall Length | 10 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Hand Tap, Plug, 4 (20656)
- NANUK CASES Black Protective Case, 10.2"L x 7.9"W x 4-1/2"D (904S-010BK-0A0)
- CPP USA Buttress Drum Bung NPT Converter (DRM545)
- MALCO M12N 12 in. Straight Cut Aluminum Snip (M12N)
- ZORO SELECT Chucking Reamer, 1.6mm, 4 Flute, HSS (13H712)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (375-0.3105)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (11V430)
- ZORO SELECT Chucking Reamer, 24, 6 Flute, HSS (13H658)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (435-0.2362)
- ZORO SELECT Chucking Reamer, Q, 6 Flute, HSS (11V457)
- YANKEE Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS (475-0.3745)
- Zoro Select Reamers