Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 31/32 In., 8 Flute, HSS
Mfr # 11V353
Zoro # G4094806
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 31/32 in - 0.9688
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Overall Length 10 in
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V353
- Zoro # G4094806
- UPC # 190735380253
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 31/32 in - 0.9688 |
Overall Length | 10 in |
Flute Length | 2 5/8 in |
Shank Dia. | 31/32 in |
Dimension Type | Fractional Inch |
Size | 31/32" |
Reamer Size | 31/32 in |
Shank Size | 0.9688" |
Size- Decimal | 31/32" (0.9688) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 5/16 In (516AC)
- QUALTECH Extra Length Drill, Series DWDDL, 18 Drill Size Fraction, 0125 Drill Size Decimal Inch, 8 (DWDDL8X1/8)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #35 (54045)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/16 (78588)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 12 Flute, HSS (11V360)
- ZORO SELECT Chucking Reamer, 0.7510 In., 8 Flute, HSS (11V426)
- ZORO SELECT Chucking Reamer, 27, 6 Flute, HSS (13H661)
- ZORO SELECT Chucking Reamer, X, 6 Flute, HSS (11V464)
- ZORO SELECT Dowel Pin Reamer, 0.1230 In., 4 Flute, HSS (13H695)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (13H734)
- DRILL AMERICA .1420 HSS Straight Shank Chucking Reamer (DWRR.1420)
- Zoro Select Reamers