Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 31, 4 Flute, HSS
Mfr # 13H665
Zoro # G4178553
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #31 - 0.1200
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H665
- Zoro # G4178553
- UPC # 190735387832
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #31 - 0.1200 |
Flute Length | 7/8 in |
Size | #31 |
Overall Length | 3 1/2 in |
Size- Decimal | #31 (0.1200) |
Shank Dia. | 7/64 in |
Dimension Type | Wire |
Reamer Size | #31 |
Shank Size | 0.1200" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #31
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 24 Inch Flexible Curve (19049)
- DRILL AMERICA 8" Half Round Smooth File (DIC04960)
- HARDIN Professional 900 Watt Burnisher w/ Abrasive Sanding Roller (HB-5800) (HD-5800)
- K-TOOL INTERNATIONAL Metric Combo Wrench 33mm (KTI-41833)
- ZORO SELECT Chucking Reamer, 9mm, 6 Flute, HSS (435-0.3543)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V338)
- ZORO SELECT Chucking Reamer, 1-1/16 In., 8 Flute, HSS (13H777)
- ZORO SELECT Chucking Reamer, C, 6 Flute, HSS (11V444)
- ZORO SELECT Chucking Reamer, 11.5mm, 6 Flute, HSS (435-0.4528)
- ZORO SELECT Chucking Reamer, 0.8740 In., 8 Flute, HSS (11V440)
- ZORO SELECT Chucking Reamer, 1-5/16 In., 10 Flute, HSS (11V359)
- Zoro Select High Speed Steel Chucking Reamers