Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 2mm, 4 Flute, HSS
Mfr # 13H714
Zoro # G4106654
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 2.00mm - 0.0787
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H714
- Zoro # G4106654
- UPC # 190735388310
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 2.00mm - 0.0787 |
Flute Length | 3/4 in |
Shank Dia. | 5/64 in |
Size- Decimal | 2.00mm (0.0787) |
Overall Length | 3 in |
Shank Size | 0.0787" |
Size | 2.00mm |
Dimension Type | Metric |
Reamer Size | 2.00 mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 2.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit, Carbide Tipped, 3-1/4 in. L (812.690.11)
- GREY PNEUMATIC SKT 3/4" DRIVE X 33MM HEAVY DUTY DEEP IM (GP3033MHD)
- WESTWARD 15 3/8 in Crimper 10 to 1/0 AWG (13H894)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 4.50mm (46467)
- ZORO SELECT Chucking Reamer, 3.5mm, 4 Flute, HSS (435-0.1378)
- ZORO SELECT Chucking Reamer, #27, 4 Flute, HSS (435-0.144)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V338)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V395)
- ZORO SELECT Chucking Reamer, C, 6 Flute, HSS (11V444)
- ZORO SELECT Chucking Reamer, 58, 4 Flute, HSS (13H692)
- DRILL AMERICA 1-1/4" HSS Straight Flute Shell Reamer (DWRRS1-1/4)
- Zoro Select High Speed Steel Chucking Reamers