Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 29/64 In., 6 Flute, HSS
Mfr # 11V388
Zoro # G3944771
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 29/64 in - 0.4531
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V388
- Zoro # G3944771
- UPC # 190735380604
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 29/64 in - 0.4531 |
Flute Length | 1 3/4 in |
Reamer Size | 29/64 in |
Dimension Type | Fractional Inch |
Shank Dia. | 29/64 in |
Size | 29/64" |
Shank Size | 0.4531" |
Overall Length | 7 in |
Size- Decimal | 29/64" (0.4531) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING socket magntc spark plug 14mm x 10" 6 pt (CTA2394)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-Z (C22750)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 250, Bore Dia. D2= 0.875", Revolving Grip, Thermoset (K0162.4250XCV)
- FLEXCART FC-200 Tool Utility Cart, 7 Drawer, Silver, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H (FC-200NT)
- ZORO SELECT Chucking Reamer, 21/32 In., 8 Flute, HSS (11V343)
- ZORO SELECT Chucking Reamer, 0.8740 In., 8 Flute, HSS (11V440)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS, Shank Dia.: MT3 (13H776)
- ZORO SELECT Chucking Reamer, 24, 6 Flute, HSS (13H658)
- ZORO SELECT Chucking Reamer, 2.0000 In., 12 Flute, HSS (433-2)
- ZORO SELECT Chucking Reamer, 22.5mm, 8 Flute, HSS (13H757)
- KODIAK CUTTING TOOLS .3815 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479144)
- Zoro Select Reamers