Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 29/64 In, 6 Flute, Carbide
Mfr # 500-001029
Zoro # G8376837
product price: $115.29
/ea
Free Shipping & Returns
$115.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 29/64 in - 0.4531
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-001029
- Zoro # G8376837
- UPC # 888226083409
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 29/64 in - 0.4531 |
Flute Length | 1 3/8 in |
Reamer Size | 29/64 in |
Size- Decimal | 29/64" (0.4531) |
Size | 29/64" |
Shank Dia. | 29/64 in |
Dimension Type | Fractional Inch |
Overall Length | 4 in |
Large End Dia. | 0.4531" |
Shank Size | 0.4531" |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE SLEDGE Slide Hammer w/Pin Driver, 9Lb, 30In (211103)
- MILTON Rubber Tip For Blo-Gun-Tip Only (S-152)
- BESSEY Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth (EHKXL06)
- CHICAGO PNEUMATIC 2200 lb. Air Riveter 1/8", 5/32", 3/32", 3/16" Capacity (CP9882)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 0.3710 In, 6 Fl, Carbide (500-0003710)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- OSG Chucking Reamer, 7/8in, 4 Fl, 0.1719in Shnk (300-1890)
- Zoro Select Carbide Chucking Reamers