Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 29/32 In., 8 Flute, HSS
Mfr # 11V405
Zoro # G3896541
$27.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 29/32 in - 0.9062
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V405
- Zoro # G3896541
- UPC # 190735380765
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 29/32 in - 0.9062 |
Flute Length | 2 5/8 in |
Size | 29/32" |
Overall Length | 10 in |
Reamer Size | 29/32 in |
Shank Dia. | 57/64 in |
Dimension Type | Fractional Inch |
Shank Size | 0.9062" |
Size- Decimal | 29/32" (0.9062) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Precision Wire Stripper, 18 AWG, 10 (902-358)
- KIPP Pull Handle Angled A=120, L=130, H=45, Aluminum Black Anodized, D=M05 (K0219.12001)
- BOSCH Jigsaw Blade, T-Shank, Bimetal, PK5 (T111CF)
- MORTON Adjustable Handle, T-Handle Design, Cast Zinc, 1/2"-13 x 2.48" Steel External Thread, 3.62" Handle Diameter (TH-310)
- ZORO SELECT Chucking Reamer, 21/32 In., 6 Flute, HSS (13H768)
- ZORO SELECT Chucking Reamer, O, 6 Flute, HSS (11V455)
- ZORO SELECT Chucking Reamer, 25/64 In., 6 Flute, HSS (11V384)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (13H763)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, HSS (435-0.3937)
- ZORO SELECT Chucking Reamer, 2mm, 4 Flute, HSS (13H714)
- CLEVELAND Chucking Reamer, 5/32 In., 6 Flute, HSS (C25290)
- Zoro Select High Speed Steel Chucking Reamers