Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 29/32 In., 8 Flute, HSS
Mfr # 11V351
Zoro # G4075154
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 29/32 in - 0.9062
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Overall Length 10 in
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V351
- Zoro # G4075154
- UPC # 190735380239
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 29/32 in - 0.9062 |
Overall Length | 10 in |
Flute Length | 2 5/8 in |
Dimension Type | Fractional Inch |
Size- Decimal | 29/32" (0.9062) |
Shank Size | 0.9062" |
Size | 29/32" |
Shank Dia. | 57/64 in |
Reamer Size | 29/32 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 29/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lock Hinge Tilt Mirror, 1 x 1-1/2 In, 11 L (311)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 5/16 (C73020)
- DRILL AMERICA HSS Spiral Point Tap, #8-32, 2 Flutes (DWT57085)
- STAHLWILLE TOOLS Single-end Wrench Size 32 mm L.273 mm (40040320)
- ZORO SELECT Chucking Reamer, 13/32 In., 6 Flute, HSS (11V385)
- ZORO SELECT Dowel Pin Reamer, 0.3120 In., 6 Flute, HSS (13H703)
- ZORO SELECT Chucking Reamer, 27/32 In., 8 Flute, HSS (11V349)
- ZORO SELECT Chucking Reamer, 1-1/2 In., 10 Flute, HSS (13H784)
- ZORO SELECT Chucking Reamer, 21/32 In., 8 Flute, HSS (11V396)
- ZORO SELECT Chucking Reamer, 19.5mm, 8 Flute, HSS (13H751)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V393)
- Zoro Select High Speed Steel Chucking Reamers