Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 28, 4 Flute, HSS
Mfr # 13H662
Zoro # G3984206
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #28 - 0.1405
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H662
- Zoro # G3984206
- UPC # 190735387801
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #28 - 0.1405 |
Flute Length | 1 in |
Size- Decimal | #28 (0.1405) |
Shank Size | 0.1405" |
Shank Dia. | 1/8 in |
Overall Length | 4 in |
Size | #28 |
Dimension Type | Wire |
Reamer Size | #28 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m35x1.5 HSS Metric Hand Tap (DWTSMT35X1.5)
- K-TOOL INTERNATIONAL Pro Series 1/2" Drive 15" Long Ratchet (KTI-23095)
- HHIP 36mm Combination Wrench (7023-2042)
- OSG Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright (1430900)
- ZORO SELECT Dowel Pin Reamer, 0.3730 In., 6 Flute, HSS (13H704)
- ZORO SELECT Chucking Reamer, 4mm, 6 Flute, HSS (435-0.1575)
- ZORO SELECT Chucking Reamer, 0.4365 In., 6 Flute, HSS (11V434)
- ZORO SELECT Chucking Reamer, 30mm, 10 Flute, HSS (13H762)
- ZORO SELECT Chucking Reamer, 1-1/8 In., 10 Flute, HSS (11V410)
- ZORO SELECT Chucking Reamer, 7/32 In., 6 Flute, HSS (11V373)
- DRILL AMERICA .2520 HSS Straight Shank Chucking Reamer (DWRR.2520)
- Zoro Select Reamers