Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 27/64 In., 6 Flute, HSS
Mfr # 11V386
Zoro # G4023126
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 27/64 in - 0.4219
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V386
- Zoro # G4023126
- UPC # 190735380581
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 27/64 in - 0.4219 |
Flute Length | 1 3/4 in |
Size- Decimal | 27/64" (0.4219) |
Overall Length | 7 in |
Shank Dia. | 27/64 in |
Shank Size | 0.4219" |
Reamer Size | 27/64 in |
Dimension Type | Fractional Inch |
Size | 27/64" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 11 in. (M-211)
- HOUGEN Rubber Collet fits #6 1/4 in. Taps (02495)
- PANAVISE 5/16" Circuit Board Holder with None Base (315)
- M.A. FORD Twister Xd 3X Solid Carbide Drill, 3.40Mm (2XDSS1339A)
- ZORO SELECT Chucking Reamer Sets, Wire Size 1-60, 60pc (11V304)
- ZORO SELECT Chucking Reamer, 50, 4 Flute, HSS (13H684)
- ZORO SELECT Chucking Reamer, Z, 6 Flute, HSS (11V466)
- ZORO SELECT Chucking Reamer, 19/64 In., 6 Flute, HSS (11V378)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 29pc (11V302)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, HSS (13H732)
- DRILL AMERICA .3120 HSS Dowel Pin Reamer (DWRRDP.3120)
- Zoro Select High Speed Steel Chucking Reamers