Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 27/64 In., 6 Flute, HSS
Mfr # 11V333
Zoro # G4117976
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 27/64 in - 0.4219
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Overall Length 7 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V333
- Zoro # G4117976
- UPC # 190735380055
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 27/64 in - 0.4219 |
Overall Length | 7 in |
Flute Length | 1 3/4 in |
Size | 27/64" |
Size- Decimal | 27/64" (0.4219) |
Dimension Type | Fractional Inch |
Shank Size | 0.4219" |
Shank Dia. | 27/64 in |
Reamer Size | 27/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Master Tamper Proof Torx Bit Set, 12 pcs. (KTI-21500)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #32 (C97386)
- KO-KEN Socket TORX E24 100mm 3/4 Sq. Drive (16325-E24)
- KEO Drill/Countersink Bit, 82 Deg, #7, HSS, BRGT (10782)
- ZORO SELECT Chucking Reamer, 11/16 In., 8 Flute, HSS (11V397)
- ZORO SELECT Chucking Reamer, 31/64 In., 6 Flute, HSS (11V337)
- ZORO SELECT Chucking Reamer, 23/64 In., 6 Flute, HSS (11V329)
- ZORO SELECT Chucking Reamer, 16.5mm, 8 Flute, HSS (13H745)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V371)
- ZORO SELECT Chucking Reamer, 0.5010 In., 6 Flute, HSS (11V422)
- CLEVELAND Chucking Reamer, 1" Size, HSS, Spiral (C31322)
- Zoro Select Reamers