Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 27/32 In., 8 Flute, HSS
Mfr # 11V403
Zoro # G3903934
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 27/32 in - 0.8438
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V403
- Zoro # G3903934
- UPC # 190735380741
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 27/32 in - 0.8438 |
Flute Length | 2 1/2 in |
Size- Decimal | 27/32" (0.8438) |
Shank Dia. | 27/32 in |
Shank Size | 0.8438" |
Overall Length | 9 1/2 in |
Size | 27/32" |
Reamer Size | 27/32 in |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 27/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #7x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127)
- CLEVELAND 2-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-2D Bright 3/8"x3/8"x2-1/2" (C61229)
- ECLIPSE TOOLS Repl Knockout Punch Die, 4" Std Sty (902-582)
- GENESIS Genesis GSH400A-2 Foldable Saw Horse Set, 800 lb Weight Capacity, Steel (GSH400A-2)
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, HSS (435-0.3937)
- ZORO SELECT Chucking Reamer, 15/32 In., 6 Flute, HSS (11V389)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V342)
- ZORO SELECT Chucking Reamer, 0.1260 In., 4 Flute, HSS (11V416)
- ZORO SELECT Chucking Reamer, 53, 4 Flute, HSS (13H687)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V371)
- KODIAK CUTTING TOOLS 1-3/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485447)
- Zoro Select High Speed Steel Chucking Reamers