Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 27, 6 Flute, HSS
Mfr # 13H661
Zoro # G3971493
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #27 - 0.1440
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H661
- Zoro # G3971493
- UPC # 190735387795
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #27 - 0.1440 |
Flute Length | 1 in |
Shank Dia. | 9/64 in |
Shank Size | 0.1440" |
Dimension Type | Wire |
Reamer Size | #27 |
Size- Decimal | #27 (0.1440) |
Overall Length | 4 in |
Size | #27 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) L-Shape Torx(R) Key, T30 Tip Size (36339)
- VAUGHAN Replacement Handle, For 6 to 16lb. Sledge (673-61)
- WILMAR W1069 22Pc Combo Wrench Set W1069 (WI386962)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X30, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A327X30)
- ZORO SELECT Chucking Reamer, 9/32 In., 6 Flute, HSS (11V377)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, HSS (11V314)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- ZORO SELECT Chucking Reamer, 1.0039 In., 8 Flute, HSS (433-1.0039)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (13H764)
- ZORO SELECT Chucking Reamer, 0.6240 In., 8 Flute, HSS (11V437)
- ZORO SELECT Chucking Reamer, W, 6 Flute, HSS (11V463)
- Zoro Select Reamers