Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, #27, 4 Flute, HSS
Mfr # 435-0.144
Zoro # G5947137
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #27 - 0.1440
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435-0.144
- Zoro # G5947137
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #27 - 0.1440 |
Flute Length | 1 in |
Shank Dia. | 1/8 in |
Size | #27 |
Overall Length | 4 in |
Dimension Type | Wire |
Shank Size | 0.1350" |
Reamer Size | #27 |
Size- Decimal | #27 (0.1440) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Brick Trowel, 16-1/2in.L, Philadelphia (19 10.5FG)
- PROTO 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (J5415M)
- WIHA Hex 2.5mm 3.9" (36725)
- SWANSON TOOL CO Swanson Tool Co TC132 Combo Square - 12 In. (8068363)
- ZORO SELECT Chucking Reamer, 9/32 In., 6 Flute, HSS (11V377)
- ZORO SELECT Chucking Reamer, L, 6 Flute, HSS (11V452)
- ZORO SELECT Dowel Pin Reamer, 0.3730 In., 6 Flute, HSS (13H704)
- ZORO SELECT Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (13H708)
- ZORO SELECT Chucking Reamer, 19mm, 8 Flute, HSS (13H750)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V338)
- DRILL AMERICA .3765 HSS Straight Shank Chucking Reamer (DWRR.3765)
- Zoro Select High Speed Steel Chucking Reamers