Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, #27, 4 Flute, Cobalt
Mfr # 1435-0.144
Zoro # G5906074
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #27 - 0.1440
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1435-0.144
- Zoro # G5906074
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | #27 - 0.1440 |
Flute Length | 1 in |
Reamer Size | #27 |
Dimension Type | Wire |
Shank Size | 0.1440" |
Shank Dia. | 9/64 in |
Overall Length | 4 in |
Size- Decimal | #27 (0.1440) |
Size | #27 |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Slot Four Wing Slotting Cutter, 1/4 (58-112)
- FOWLER X-Proof Water Resistant Indicator Set (525851550)
- MILWAUKEE TOOL 7/8" x 2" Annular Cutter (49-59-2089)
- VERMONT GAGE Ring Gage, 5/8"-18 Size, Tool Steel (361148050)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, Cobalt (1433-0.2756)
- ZORO SELECT Chucking Reamer, #3, 6 Flute, Cobalt (1433-0.213)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Cobalt (1433-0.125)
- ZORO SELECT Chucking Reamer, 5mm, 6 Flute, Cobalt (1435-0.1969)
- ZORO SELECT Chucking Reamer, 0.3740 In, 6 Flute, Cobalt (1433-0.374)
- ZORO SELECT Chucking Reamer, #41, 4 Flute, Cobalt (1433-0.096)
- ZORO SELECT Dowel Pin Reamer, 0.1247In, 4 Flute, Cobalt (1470-0.1247)
- Zoro Select Reamers