Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 26, 6 Flute, HSS
Mfr # 13H660
Zoro # G4146861
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #26 - 0.1470
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H660
- Zoro # G4146861
- UPC # 190735387788
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #26 - 0.1470 |
Flute Length | 1 in |
Dimension Type | Wire |
Reamer Size | #26 |
Shank Size | 0.1470" |
Shank Dia. | 9/64 in |
Size | #26 |
Overall Length | 4 in |
Size- Decimal | #26 (0.1470) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob with Screw, 3/8-16 Thread Size, 0.75"L, Steel (GN6C0750T7---21)
- AIRCAT .401 Shank Composite Medium Stroke Air Hammer (5100-A-T)
- DRILL AMERICA #35 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN35)
- CARCO Marking Ink, Pigment, Green, 30 to 60 sec (MM-150-31 GREEN)
- ZORO SELECT Chucking Reamer, #27, 4 Flute, HSS (435-0.144)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, HSS (11V314)
- ZORO SELECT Chucking Reamer, 7/16 In., 6 Flute, HSS (11V387)
- ZORO SELECT Chucking Reamer, 25mm, 8 Flute, HSS (13H761)
- ZORO SELECT Chucking Reamer, 33, 4 Flute, HSS (13H667)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V338)
- ZORO SELECT Chucking Reamer, 6mm, 6 Flute, HSS (13H724)
- Zoro Select Reamers