Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 25/32 In., 8 Flute, HSS
Mfr # 11V401
Zoro # G4174326
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 25/32 in - 0.7812
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V401
- Zoro # G4174326
- UPC # 190735380727
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 25/32 in - 0.7812 |
Flute Length | 2 1/2 in |
Shank Dia. | 49/64 in |
Overall Length | 9 1/2 in |
Shank Size | 0.7812" |
Size- Decimal | 25/32" (0.7812) |
Reamer Size | 25/32 in |
Dimension Type | Fractional Inch |
Size | 25/32" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Work Positioner, Light Duty (344)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 10-32 (7552-3)
- BIG HORN Woodworking Table Saw Safety Push Stick (10222C)
- JOHNSON LEVEL & TOOL Laser, Red, Horizontal/Vertical Projection (40-6605)
- ZORO SELECT Dowel Pin Reamer, 0.3745 In., 6 Flute, HSS (13H705)
- ZORO SELECT Chucking Reamer, 11/16 In., 8 Flute, HSS (11V344)
- ZORO SELECT Chucking Reamer, 17mm, 8 Flute, HSS (13H746)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- ZORO SELECT Chucking Reamer, O, 6 Flute, HSS (11V455)
- ZORO SELECT Chucking Reamer, 0.4365 In., 6 Flute, HSS (11V434)
- KODIAK CUTTING TOOLS .63 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482697)
- Zoro Select Reamers