Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 24mm, 8 Flute, HSS
Mfr # 13H760
Zoro # G3915694
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 24.00mm - 0.9449
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H760
- Zoro # G3915694
- UPC # 190735388761
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 24.00mm - 0.9449 |
Flute Length | 2 5/8 in |
Shank Size | 0.9449" |
Size | 24.00mm |
Size- Decimal | 24.00mm (0.9449) |
Shank Dia. | 15/16 in |
Dimension Type | Metric |
Overall Length | 10 in |
Reamer Size | 24.00 mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 24.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT GrInder CuttIng Guard, w/Nuts and Wrench (DWE4606)
- WESTWARD 3/8 in Drive, 7/8" 6 pt SAE Socket, 6 Points (10E887)
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.410X25)
- HHIP 45 Piece 6-24mm Heat Treated Alloy Steel Tap & Die Set (1011-0002)
- ZORO SELECT Chucking Reamer, 25/64 In., 6 Flute, HSS (11V384)
- ZORO SELECT Chucking Reamer, F, 6 Flute, HSS (11V446)
- ZORO SELECT Chucking Reamer, 18mm, 8 Flute, HSS (13H748)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 10 Flute, HSS (13H782)
- ZORO SELECT Chucking Reamer, 16mm, 8 Flute, HSS (13H744)
- ZORO SELECT Chucking Reamer, V, 6 Flute, HSS (11V462)
- ZORO SELECT Chucking Reamer, 58, 4 Flute, HSS (13H692)
- Zoro Select High Speed Steel Chucking Reamers