Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 2.4mm, 4 Flute, HSS
Mfr # 13H715
Zoro # G4129623
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 2.40mm - 0.0945
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H715
- Zoro # G4129623
- UPC # 190735388327
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 2.40mm - 0.0945 |
Flute Length | 3/4 in |
Overall Length | 3 in |
Shank Size | 0.0945" |
Size- Decimal | 2.40mm (0.0945) |
Reamer Size | 2.40 mm |
Shank Dia. | 3/32 in |
Size | 2.40mm |
Dimension Type | Metric |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 2.40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL General Purpose Screwdriver Set, Phillips/Slotted Tip, Ergonomic with Tip ID on End, 6-Piece (48-22-2606)
- FEIN Straight Blade, Steel, 4-3/4In., PK2 (63903081013)
- CRAFTSMAN Combination Wrench Set, 12 Points, Chrome (CMMT12054)
- KO-KEN Socket TORX E26 60mm 3/4 Sq. Drive (16425-E26)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (13H764)
- ZORO SELECT Chucking Reamer, 1.8750 In., 12 Flute, HSS (433-1.875)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- ZORO SELECT Chucking Reamer, 23/32 In., 6 Flute, HSS (13H770)
- ZORO SELECT Chucking Reamer, 2mm, 4 Flute, HSS (13H714)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (13H774)
- DRILL AMERICA 1-1/4" HSS Taper Shank Spiral Flute Chucking Reamer (DWRRTSSP1-1/4)
- Zoro Select High Speed Steel Chucking Reamers