Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 24, 6 Flute, HSS
Mfr # 13H658
Zoro # G4230003
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #24 - 0.1520
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H658
- Zoro # G4230003
- UPC # 190735387764
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #24 - 0.1520 |
Flute Length | 1 in |
Shank Size | 0.1520" |
Size- Decimal | #24 (0.1520) |
Overall Length | 4 in |
Dimension Type | Wire |
Shank Dia. | 9/64 in |
Size | #24 |
Reamer Size | #24 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 550S Series Top Chest, 12 Drawer, Blue, Steel, 50 in W x 25-1/4 in D x 27 in H (J555027-12BL)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2993601)
- PALADIN TOOLS Crimper - All-In-One Pro Mod (PA1530R)
- DYNAMIC Tools 10" Mill Hand File, Smooth Cut (D094212)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS, Shank Dia.: 0.3149" (13H728)
- ZORO SELECT Chucking Reamer, 5mm, 6 Flute, HSS (435-0.1969)
- ZORO SELECT Chucking Reamer, 0.3740 In., 6 Flute, HSS (11V433)
- ZORO SELECT Chucking Reamer, 37, 4 Flute, HSS (13H671)
- ZORO SELECT Chucking Reamer, 0.9990 In., 8 Flute, HSS (11V441)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS, Shank Dia.: MT3 (13H776)
- ZORO SELECT Chucking Reamer, M, 6 Flute, HSS (11V453)
- Zoro Select Reamers