Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 23/64 In., 6 Flute, HSS
Mfr # 11V382
Zoro # G4012531
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 23/64 in - 0.3594
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V382
- Zoro # G4012531
- UPC # 190735380543
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 23/64 in - 0.3594 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Shank Dia. | 23/64 in |
Shank Size | 0.3594" |
Reamer Size | 23/64 in |
Size | 23/64" |
Dimension Type | Fractional Inch |
Size- Decimal | 23/64" (0.3594) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589020)
- PROTO Locking Extension 1/4" Dr, 3 in L, 1 Pieces, Chrome (J4760)
- WESTWARD Combination Wrench, SAE, 1/2in Size (5MW30)
- MITUTOYO Radius Gage Set 32 Pairs (186-106)
- ZORO SELECT Chucking Reamer, 7mm, 6 Flute, HSS (435-0.2756)
- ZORO SELECT Chucking Reamer, 30, 4 Flute, HSS (13H664)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V318)
- ZORO SELECT Dowel Pin Reamer, 0.3105 In., 6 Flute, HSS (13H702)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS, Shank Dia.: 0.3149" (13H728)
- ZORO SELECT Chucking Reamer, 29, 4 Flute, HSS (13H663)
- KODIAK CUTTING TOOLS #46 HSS Chucking Reamer Straight Flute Straight Shank (5483170)
- Zoro Select Reamers