Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 23/64 In., 6 Flute, HSS
Mfr # 11V329
Zoro # G4073063
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 23/64 in - 0.3594
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Overall Length 7 in
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V329
- Zoro # G4073063
- UPC # 190735380017
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 23/64 in - 0.3594 |
Overall Length | 7 in |
Flute Length | 1 3/4 in |
Size- Decimal | 23/64" (0.3594) |
Size | 23/64" |
Dimension Type | Fractional Inch |
Shank Dia. | 23/64 in |
Reamer Size | 23/64 in |
Shank Size | 0.3594" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 23/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Marshalltown ML341 Mason Line, 150 lb Chalk, 500 ft L Line, Fluorescent Green Line (ML341)
- WESTWARD Puller Set, 4-In-1 Manual, 6 Pcs (23MD43)
- IRWIN Locking C-Clamp, Steel, 1-1/2" D Throat (IRHT82585)
- WERA 9 Piece Metric Plain- Color Coded, L Key Set (05022089001)
- ZORO SELECT Chucking Reamer, 13/32 In., 6 Flute, HSS (11V332)
- ZORO SELECT Chucking Reamer, 0.1865 In., 6 Flute, HSS (435-0.1865)
- ZORO SELECT Chucking Reamer, 31/64 In., 6 Flute, HSS (11V337)
- ZORO SELECT Chucking Reamer, 19/64 In., 6 Flute, HSS (11V378)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (13H774)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V322)
- ZORO SELECT Dowel Pin Reamer, 0.1870 In., 6 Flute, HSS (13H698)
- Zoro Select High Speed Steel Chucking Reamers