Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 23.5mm, 8 Flute, HSS
Mfr # 13H759
Zoro # G4019583
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 23.50mm - 0.9252
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H759
- Zoro # G4019583
- UPC # 190735388754
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 23.50mm - 0.9252 |
Flute Length | 2 5/8 in |
Shank Dia. | 59/64 in |
Reamer Size | 23.50 mm |
Overall Length | 10 in |
Shank Size | 0.9252" |
Size- Decimal | 23.50mm (0.9252) |
Size | 23.50mm |
Dimension Type | Metric |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 23.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 24 teeth 200mm Metal Handle 3/8 Sq. Drive (3749N)
- SUNEX 1/2" Drive Impact Socket 6 (236U)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-9/64 (52473)
- MILWAUKEE TOOL 43" Max-Lok SDS MAX Adapter (48-20-6964)
- ZORO SELECT Chucking Reamer, 3/4 In., 8 Flute, HSS (11V399)
- ZORO SELECT Chucking Reamer, 19/32 In., 6 Flute, HSS (11V341)
- ZORO SELECT Chucking Reamer, 5mm, 6 Flute, HSS (435-0.1969)
- ZORO SELECT Chucking Reamer, 0.4990 In., 6 Flute, HSS (11V435)
- ZORO SELECT Chucking Reamer, 13mm, 6 Flute, HSS (13H738)
- ZORO SELECT Chucking Reamer, W, 6 Flute, HSS (435-0.386)
- ZORO SELECT Chucking Reamer, #79, 2 Flute, HSS (433-0.0145)
- Zoro Select Reamers