Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 23/32 In., 8 Flute, HSS
Mfr # 11V345
Zoro # G3955786
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 23/32 in - 0.7188
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Overall Length 9 in
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V345
- Zoro # G3955786
- UPC # 190735380178
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 23/32 in - 0.7188 |
Overall Length | 9 in |
Flute Length | 2 1/4 in |
Reamer Size | 23/32 in |
Dimension Type | Fractional Inch |
Size- Decimal | 23/32" (0.7188) |
Shank Dia. | 23/32 in |
Shank Size | 0.7188" |
Size | 23/32" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 23/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN ProVue Magnifying Lamp, 1.75X, LED, 50"L (26501-LED)
- KYOCERA Chamfer End Mill, 20 deg. (CM100020)
- IRWIN 316x78 Step Drill (10234)
- PROTO 3/8 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J7015MHT)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS, Shank Dia.: 0.3149" (13H728)
- ZORO SELECT Chucking Reamer, 15/32 In., 6 Flute, HSS (11V389)
- ZORO SELECT Chucking Reamer, 19/64 In., 6 Flute, HSS (11V378)
- ZORO SELECT Chucking Reamer, B, 6 Flute, HSS (11V443)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V340)
- ZORO SELECT Chucking Reamer, 1-3/16 In., 10 Flute, HSS (11V357)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 29pc (11V301)
- Zoro Select High Speed Steel Chucking Reamers