Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 22mm, 8 Flute, HSS
Mfr # 13H756
Zoro # G4161586
original price:
$62.83
12% off
new price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 22.00mm - 0.8661
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H756
- Zoro # G4161586
- UPC # 190735388723
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 22.00mm - 0.8661 |
Flute Length | 2 5/8 in |
Size | 22.00mm |
Shank Size | 0.8661" |
Shank Dia. | 3/4 in |
Reamer Size | 22.00 mm |
Size- Decimal | 22.00mm (0.8661) |
Dimension Type | Metric |
Overall Length | 10 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 22.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1/2" (09705)
- POSI LOCK Ram Point Set (PH-15-5)
- MORSE Hole Saw Kit, Saw Sizes 7/8" to 1-1/2" (MHS05M)
- STARRETT Tool Post Holder (PT99438)
- ZORO SELECT Chucking Reamer, 20mm, 8 Flute, HSS (13H752)
- ZORO SELECT Chucking Reamer, 0.2490 In., 6 Flute, HSS (11V431)
- ZORO SELECT Chucking Reamer, 25, 6 Flute, HSS (13H659)
- ZORO SELECT Chucking Reamer, 1.0010 In., 8 Flute, HSS (11V428)
- ZORO SELECT Chucking Reamer, 23/32 In., 6 Flute, HSS (13H770)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (13H766)
- KODIAK CUTTING TOOLS #52 HSS Chucking Reamer Straight Flute Straight Shank (5483082)
- Zoro Select Reamers