Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 22, 6 Flute, HSS
Mfr # 13H656
Zoro # G4170862
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #22 - 0.1570
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H656
- Zoro # G4170862
- UPC # 190735387740
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #22 - 0.1570 |
Flute Length | 1 in |
Size | #22 |
Shank Size | 0.1570" |
Overall Length | 4 in |
Size- Decimal | #22 (0.1570) |
Shank Dia. | 5/32 in |
Dimension Type | Wire |
Reamer Size | #22 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTREME BLU-MOL Industrial Bi-Metal Hole Saw Kit, 20 pcs. (D9599)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38299 (38299)
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 12" Adapter Shank (48-03-3551)
- STARRETT Measuring Stick, 1/2"x 6ft., Right-Left (SM46WRL)
- ZORO SELECT Chucking Reamer, 7/8 In., 8 Flute, HSS (13H774)
- ZORO SELECT Chucking Reamer, 3/8 In., 6 Flute, HSS (11V383)
- ZORO SELECT Chucking Reamer, V, 6 Flute, HSS (11V462)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 29pc (11V301)
- ZORO SELECT Chucking Reamer, 0.8740 In., 8 Flute, HSS (11V440)
- ZORO SELECT Chucking Reamer, 0.7490 In., 8 Flute, HSS (11V439)
- DRILL AMERICA .1390 HSS Straight Shank Chucking Reamer (DWRR.1390)
- Zoro Select High Speed Steel Chucking Reamers