Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 21/64 In., 6 Flute, HSS
Mfr # 11V380
Zoro # G4079591
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 21/64 in - 0.3281
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V380
- Zoro # G4079591
- UPC # 190735380529
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 21/64 in - 0.3281 |
Flute Length | 1 1/2 in |
Shank Size | 0.3281" |
Overall Length | 6 in |
Shank Dia. | 21/64 in |
Size | 21/64" |
Size- Decimal | 21/64" (0.3281) |
Dimension Type | Fractional Inch |
Reamer Size | 21/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Tiller Mattock, 26 In, 2 Lb. (HMT)
- KODIAK CUTTING TOOLS M12X1.25 Standard Hand Tap Metric TIN Coated (5543849)
- J.W. WINCO GN310-12-100-A-3/8X16-ZB Gear Lever Steel (310-12-100-A-3/8X16-ZB)
- KLEIN TOOLS 7 1/8 in Wire Stripper (11053)
- ZORO SELECT Chucking Reamer, 3/64 In., 4 Flute, HSS (11V362)
- ZORO SELECT Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (375-0.2495)
- ZORO SELECT Chucking Reamer, 7/16 In., 6 Flute, HSS (11V387)
- ZORO SELECT Dowel Pin Reamer, 0.1870 In., 6 Flute, HSS (13H698)
- ZORO SELECT Chucking Reamer, 0.7490 In., 8 Flute, HSS (11V439)
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS (11V408)
- DRILL AMERICA .4960 HSS Straight Shank Chucking Reamer (DWRR.4960)
- Zoro Select Reamers