Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 21/64 In., 6 Flute, HSS
Mfr # 11V327
Zoro # G4105866
original price:
$10.55
14% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 21/64 in - 0.3281
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Overall Length 6 in
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V327
- Zoro # G4105866
- UPC # 190735379998
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 21/64 in - 0.3281 |
Overall Length | 6 in |
Flute Length | 1 1/2 in |
Shank Size | 0.3281" |
Shank Dia. | 21/64 in |
Reamer Size | 21/64 in |
Size- Decimal | 21/64" (0.3281) |
Dimension Type | Fractional Inch |
Size | 21/64" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy Duty Main Barrel Replacement (32392)
- KO-KEN ScrewDriver TORX T10H Tamper Resistant 150mm (168T-T10H)
- DEWALT 7-1/4" Precision Trim Miter Saw Blades (DW7112PT)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (HCFC2011)
- ZORO SELECT Chucking Reamer, 3/4 In., 8 Flute, HSS (11V399)
- ZORO SELECT Chucking Reamer, 21mm, 8 Flute, HSS (13H754)
- ZORO SELECT Chucking Reamer, 0.5635 In., 6 Flute, HSS (11V423)
- ZORO SELECT Chucking Reamer, 3/32 In., 4 Flute, HSS (11V365)
- ZORO SELECT Chucking Reamer, W, 6 Flute, HSS (11V463)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS, Shank Dia.: 0.3149" (13H728)
- DRILL AMERICA 25/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR25/64)
- Zoro Select Reamers