Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, 21/64 In, 6 Flute, Carbide
Mfr # 500-001021
Zoro # G7966831
product price: $59.58
/ea
$59.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 21/64 in - 0.3281
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-001021
- Zoro # G7966831
- UPC # 888226083324
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 21/64 in - 0.3281 |
Flute Length | 1 1/4 in |
Shank Size | 0.3281" |
Size | 21/64" |
Reamer Size | 21/64 in |
Overall Length | 3 1/2 in |
Size- Decimal | 21/64" (0.3281) |
Dimension Type | Fractional Inch |
Shank Dia. | 21/64 in |
Large End Dia. | 0.3281" |
Cutting Dia. Tolerance | +0.0000 in /+0.0003 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap Bottoming, 3 Flutes (16018)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #48 (C72148)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TC TiCN 1x1x2x4-1/2 (C33290)
- POWERWELD Replacement F-Clamp Swivel Joint (F-3103)
- ZORO SELECT Chucking Reamer, 0.3380 In, 6 Fl, Carbide (500-0003380)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- Zoro Select Carbide Chucking Reamers