Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 21.5mm, 8 Flute, HSS
Mfr # 13H755
Zoro # G4229461
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 21.50mm - 0.8465
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13H755
- Zoro # G4229461
- UPC # 190735388716
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 21.50mm - 0.8465 |
Flute Length | 2 5/8 in |
Overall Length | 10 in |
Reamer Size | 21.50 mm |
Size- Decimal | 21.50mm (0.8465) |
Dimension Type | Metric |
Shank Size | 0.8465" |
Shank Dia. | 27/32 in |
Size | 21.50mm |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 21.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #1 HSS Black & Gold Step Drill Bit, (1/8"- 1/2 by 1/32") (STE1)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (39188)
- SPYDER Hole Saw, Bi-Metal, 2-3/4In (600091CF)
- KLEIN TOOLS Insulated Screwdriver, #1 Phillips Tip, 6-Inch Round Shank (6856INS)
- ZORO SELECT Chucking Reamer, 27, 6 Flute, HSS (13H661)
- ZORO SELECT Chucking Reamer, G, 6 Flute, HSS (11V447)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V322)
- ZORO SELECT Chucking Reamer, 1-1/8 In., 10 Flute, HSS (11V410)
- ZORO SELECT Chucking Reamer, 30mm, 10 Flute, HSS (13H762)
- ZORO SELECT Chucking Reamer, 9mm, 6 Flute, HSS (13H730)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V375)
- Zoro Select Reamers