Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 21/32 In., 8 Flute, HSS
Mfr # 11V343
Zoro # G4131504
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 21/32 in - 0.6562
- Material - Machining High Speed Steel
- Overall Length 9 in
- Shank Type - Machining Straight
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11V343
- Zoro # G4131504
- UPC # 190735380154
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 21/32 in - 0.6562 |
Overall Length | 9 in |
Flute Length | 2 1/4 in |
Reamer Size | 21/32 in |
Size- Decimal | 21/32" (0.6562) |
Size | 21/32" |
Shank Size | 0.6562" |
Shank Dia. | 5/8 in |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 5 In. (59008)
- SIMONDS All Purpose 8 (73187500)
- BLACK & DECKER BackIng Pad (146546-01)
- KEO Countersink, 6 FL, 60 Deg, 1 In, HSS (55011)
- ZORO SELECT Chucking Reamer Sets, A-Z, 26pc (11V303)
- ZORO SELECT Chucking Reamer, 18, 6 Flute, HSS (13H652)
- ZORO SELECT Chucking Reamer, 1-1/4 In., 10 Flute, HSS (13H780)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V376)
- ZORO SELECT Chucking Reamer, 21, 6 Flute, HSS (13H655)
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (13H763)
- YANKEE Chucking Reamer, 0.2490 In., 6 Flute, HSS (333-0.249)
- Zoro Select High Speed Steel Chucking Reamers