Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 21/32 In., 6 Flute, HSS
Mfr # 13H768
Zoro # G3957326
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 21/32 in - 0.6562
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H768
- Zoro # G3957326
- UPC # 190735388846
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 21/32 in - 0.6562 |
Flute Length | 2 1/4 in |
Dimension Type | Fractional Inch |
Size- Decimal | 21/32" (0.6562) |
Shank Dia. | MT2 |
Size | 21/32" |
Shank Size | MT2 |
Overall Length | 9 in |
Reamer Size | 21/32 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 40 Grit Hook & Loop Triangular Sand Paper, PK 20 (MB40)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Steel (AM5PBCG)
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Black (806NW)
- GEARWRENCH 32mm 72-Tooth 12 Point Ratcheting Combination Wrench (9132)
- ZORO SELECT Chucking Reamer, 13mm, 6 Flute, HSS (13H738)
- ZORO SELECT Chucking Reamer, 1-1/8 In., 8 Flute, HSS (13H778)
- ZORO SELECT Chucking Reamer, 11/16 In., 8 Flute, HSS (11V344)
- ZORO SELECT Chucking Reamer, 13/32 In., 6 Flute, HSS (11V385)
- ZORO SELECT Chucking Reamer, 0.6885 In., 8 Flute, HSS (11V425)
- ZORO SELECT Chucking Reamer, 25/64 In., 6 Flute, HSS (11V384)
- DRILL AMERICA .2250 HSS Straight Shank Chucking Reamer (DWRR.2250)
- Zoro Select High Speed Steel Chucking Reamers