Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, #21, 6 Flute, HSS
Mfr # 435-0.159
Zoro # G5926706
original price:
$27.23
11% off
new price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #21 - 0.1590
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 435-0.159
- Zoro # G5926706
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #21 - 0.1590 |
Flute Length | 1 1/8 in |
Size | #21 |
Shank Size | 0.1530" |
Dimension Type | Wire |
Reamer Size | #21 |
Shank Dia. | 9/64 in |
Overall Length | 4 1/2 in |
Size- Decimal | #21 (0.1590) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Catch Plate Style A (K0050.9135212)
- SIMONDS Needle File Set, 6-1/4in.L, Swiss, 12 pcs. (83551500)
- TEKTON Star T-Handle Key Set w/Stand, 13-Piece T6-T50 (KTT92401)
- WIDIA Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (5364451)
- ZORO SELECT Chucking Reamer, 21/32 In., 8 Flute, HSS (11V343)
- ZORO SELECT Chucking Reamer, 23/64 In., 6 Flute, HSS (11V329)
- ZORO SELECT Chucking Reamer, I, 6 Flute, HSS (11V449)
- ZORO SELECT Chucking Reamer, 0.8760 In., 8 Flute, HSS (11V427)
- ZORO SELECT Chucking Reamer, 40, 4 Flute, HSS (13H674)
- ZORO SELECT Dowel Pin Reamer, 0.3745 In., 6 Flute, HSS (13H705)
- ZORO SELECT Chucking Reamer, 11mm, 6 Flute, HSS (13H734)
- Zoro Select Reamers