Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, #21, 6 Flute, Cobalt
Mfr # 1435-0.159
Zoro # G5877593
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #21 - 0.1590
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1435-0.159
- Zoro # G5877593
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | #21 - 0.1590 |
Flute Length | 1 1/8 in |
Shank Size | 0.1590" |
Dimension Type | Wire |
Overall Length | 4 1/2 in |
Size- Decimal | #21 (0.1590) |
Reamer Size | #21 |
Shank Dia. | 5/32 in |
Size | #21 |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, 3/4"-16 Size (301153010)
- BOSCH Oscillating Tool, 18V DC, Cordless, 2.8 Degrees Oscillation Angle, 18V Max Series (GOP18V-28N)
- MITUTOYO Vernier Caliper, 150mm/6" (530-316)
- OSG Spiral Point Tap, Plug 3 Flutes (1758408)
- ZORO SELECT Chucking Reamer, #3, 6 Flute, Cobalt (1433-0.213)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, Cobalt (1433-0.625)
- ZORO SELECT Dowel Pin Reamer, 0.3745In, 6 Flute, Cobalt (1470-0.3745)
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1433-0.251)
- ZORO SELECT Chucking Reamer, R, 6 Flute, Cobalt (1435-0.339)
- ZORO SELECT Chucking Reamer, #43, 4 Flute, Cobalt (1433-0.089)
- ZORO SELECT Chucking Reamer, #53, 4 Flute, Cobalt (1433-0.0595)
- Zoro Select Reamers