Shop All Cobalt Chucking Reamers
Zoro Select
Chucking Reamer, #20, 6 Flute, Cobalt
Mfr # 1435-0.161
Zoro # G5955205
original price:
$29.77
6% off
new price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #20 - 0.1610
- Material - Machining Cobalt
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1435-0.161
- Zoro # G5955205
- Country of Origin United States
- Category Cobalt Chucking Reamers
Dimensions
Size - Decimal | #20 - 0.1610 |
Flute Length | 1 1/8 in |
Reamer Size | #20 |
Shank Size | 0.1610" |
Size | #20 |
Overall Length | 4 1/2 in |
Dimension Type | Wire |
Shank Dia. | 5/32 in |
Size- Decimal | #20 (0.1610) |
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Wire, #20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Squeeze Action, 2.86 In, 350 (441)
- PANAVISE Arbor Press, 1/4 Ton, 7 in H (502)
- BONDHUS 1.5mm Ball End Screwdriver - Xlong Hex 1.5mm (3750)
- DRILL AMERICA 29/64" Cobalt Jobber Length Drill Bit (DWDCO29/64)
- ZORO SELECT Chucking Reamer, 1-1/4 In, 10 Flute, Cobalt (1433-1.25)
- ZORO SELECT Chucking Reamer, 0.4990 In, 6 Flute, Cobalt (1433-0.499)
- ZORO SELECT Chucking Reamer, 0.1240 In, 4 Flute, Cobalt (1433-0.124)
- ZORO SELECT Chucking Reamer, 17/32 In, 6 Flute, Cobalt (1433-0.5312)
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1433-0.251)
- ZORO SELECT Chucking Reamer, R, 6 Flute, Cobalt (1435-0.339)
- KODIAK CUTTING TOOLS 17/64 Cobalt Reamer Straight Flute Straight Shank (5487240)
- Zoro Select Cobalt Chucking Reamers