Shop All Carbide Chucking Reamers
Zoro Select
Chucking Reamer, #2, 4 Flute, Carbide
Mfr # 500-003002
Zoro # G8397943
product price: $35.96
/ea
$35.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #2 - 0.2010
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 500-003002
- Zoro # G8397943
- UPC # 888226083751
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | #2 - 0.2010 |
Flute Length | 1 in |
Large End Dia. | 0.2210" |
Size | #2 |
Reamer Size | #2 |
Shank Size | 0.2210" |
Shank Dia. | 7/32 in |
Dimension Type | Wire |
Size- Decimal | #2 (0.2210) |
Overall Length | 3 in |
Cutting Dia. Tolerance | +0.0000 in /+0.0002 in |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN 6 In. Monster Scraper (EA96485)
- KRAFT TOOL Squeegee Trowel w/ProForm Soft Gr, 26 (GG247)
- K-TOOL INTERNATIONAL 1/4" Drive, T25 Torx(R) Socket (KTI-21825)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (M-65016)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- Zoro Select Reamers