Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 1mm, 4 Flute, HSS
Mfr # 13H710
Zoro # G4068827
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1.00mm - 0.0394
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13H710
- Zoro # G4068827
- UPC # 190735388273
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1.00mm - 0.0394 |
Flute Length | 1/2 in |
Overall Length | 2 1/2 in |
Shank Size | 0.0394" |
Reamer Size | 1.00 mm |
Size- Decimal | 1.00mm (0.0394) |
Dimension Type | Metric |
Size | 1.00mm |
Shank Dia. | 1/32 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 1.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 75pcs (3497-22, 48-32-4098)
- MALCO A3 5/16 in. Large Grip Scratch Awl, 6-Pack (A3-6)
- MILWAUKEE TOOL 4" 6 TPI Bi-Metal Jig Saw Blades (5 Pack) (48-42-2300)
- K-TOOL INTERNATIONAL Rubber Mallet, 24 oz. (KTI-71751)
- ZORO SELECT Chucking Reamer, C, 6 Flute, HSS (11V444)
- ZORO SELECT Chucking Reamer, 22mm, 8 Flute, HSS (13H756)
- ZORO SELECT Chucking Reamer, 23mm, 8 Flute, HSS (13H758)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (11V338)
- ZORO SELECT Chucking Reamer, V, 6 Flute, HSS (11V462)
- ZORO SELECT Chucking Reamer, 30, 4 Flute, HSS (13H664)
- DRILL AMERICA 5/8" HSS Taper Shank Spiral Flute Chucking Reamer (DWRRTSSP5/8)
- Zoro Select Reamers