Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 19mm, 8 Flute, HSS
Mfr # 13H750
Zoro # G4134846
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 19.00mm - 0.7480
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Product Information
- Brand Zoro Select
- MFR # 13H750
- Zoro # G4134846
- UPC # 190735388662
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 19.00mm - 0.7480 |
Flute Length | 2 1/2 in |
Shank Size | 0.7480" |
Overall Length | 9 1/2 in |
Size | 19.00mm |
Dimension Type | Metric |
Size- Decimal | 19.00mm (0.7480) |
Shank Dia. | 47/64 in |
Reamer Size | 19.00 mm |
Details
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 19.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Truper BAP175C 1 x 72 in. San Angelo Bar (740764)
- JONARD TOOLS 5 in Cable Stripper 1/4 in (UST-150)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA32)
- VEGA INDUSTRIES 21 Piece Screwdriver Bit Set, 1/4" (P21-1DB)
- ZORO SELECT Chucking Reamer, 52, 4 Flute, HSS (13H686)
- ZORO SELECT Chucking Reamer, W, 6 Flute, HSS (435-0.386)
- ZORO SELECT Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (375-0.1247)
- ZORO SELECT Chucking Reamer, 0.4385 In., 6 Flute, HSS (11V421)
- ZORO SELECT Chucking Reamer, 1-3/8 In., 10 Flute, HSS (13H782)
- ZORO SELECT Chucking Reamer, #27, 4 Flute, HSS (435-0.144)
- DRILL AMERICA 33/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP33/64)
- Zoro Select Reamers