Shop All High Speed Steel Chucking Reamers
Zoro Select
Chucking Reamer, 19/64 In., 6 Flute, HSS
Mfr # 11V325
Zoro # G4041712
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 19/64 in - 0.2969
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Overall Length 6 in
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11V325
- Zoro # G4041712
- UPC # 190735379974
- Country of Origin India
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 19/64 in - 0.2969 |
Overall Length | 6 in |
Flute Length | 1 1/2 in |
Reamer Size | 19/64 in |
Size | 19/64" |
Shank Dia. | 19/64 in |
Size- Decimal | 19/64" (0.2969) |
Dimension Type | Fractional Inch |
Shank Size | 0.2969" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Knife Shape, 10 In, 43/44 TPI (12F822)
- DREMEL Bosch Bulldog 1/4 in. X 8 in. L Steel Rotary Hammer Bit 1 pc (HC2042)
- IRWIN Spring Clamp, 1-1/2 x 5 In, Rubber, Resin (59100CD)
- CDI TORQUE PRODUCTS End Cap (CDI96-103-2)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (13H766)
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (11V393)
- ZORO SELECT Chucking Reamer, 7/32 In., 6 Flute, HSS (11V373)
- ZORO SELECT Chucking Reamer, 23/64 In., 6 Flute, HSS (11V329)
- ZORO SELECT Chucking Reamer, 1-1/2 In., 10 Flute, HSS (13H784)
- ZORO SELECT Chucking Reamer, 14mm, 6 Flute, HSS (13H740)
- ZORO SELECT Dowel Pin Reamer, 0.1870 In., 6 Flute, HSS (13H698)
- Zoro Select Reamers